Zoro Homepage

Toggle Clamp, Through-Hole, Hole, 300 Lbs

  • Mfr # 604

  • Zoro # G0812323


product price: $24.15
/ea

Key Features

Holding Capacity (Lb.)
300
Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Plunger Travel (In.)
1.50
Overall Height (In.)
4.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604
Zoro #
G0812323
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16 in
Plunger Dia. (In.)
0.44
Overall Height (In.)
4.16
Overall Length (In.)
4.95
Height Under Arm (In.)
0.50
Plunger Dia.
0.4400 in
Overall Height
4.1600 in
Overall Length
4.27 in
Arm Length
0.62 in
Plunger Height
0.44 in
Overall Depth
4.1 in
Fastener Thread Size
5/16 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
300
Plunger Travel (In.)
1.50
Type
Through-Hole Mount
Includes
606104 Mounting Nut
Handle
Straight
Handle Shape
Straight
Capacity
300 lb
Features
Versatile and Compact
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Material - Machining
Steel
Plunger Travel
1-1/2 in
Locking Position
Extended, Retracted
Exerted Force : Applied Force - Pushing
45:1
Plunger Thread
5/16-18
Includes Locking Handle
No
Plunger Travel1
1.5 in
Includes Mounting Nut
Yes
Recommended Spindle Manufacturer Model Number
606104
Handle Orientation
Horizontal
Base Mounting Style
Through-Hole
Accommodates Workpiece Variation
No
Plunger Shape
Round
Body Material
Steel
Recommended Mounting Nut Manufacturer Model Number
606104
Holding Capacity - Maximum
300 lbf
Exerted Force : Applied Force - Pulling
26:1
Includes Spindle
No

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.62 in, Body Material Steel, Exerted Force : Applied Force - Pulling 26:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.