
12 gal - 15 gal Trash Bags, 24 in x 29 in, .90 Mil, White
Mfr # 781156
Zoro # G506439400
product price: $46.79
/pk 100, $0.47/eaKey Features
Capacity
12 gal - 15 gal
Thickness
.90 Mil
Size
24 in x 29 in
Color
White
Width
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
781156
Zoro #
G506439400
UPC #
817415021687
Country of Origin
United States
Dimensions
Thickness
.90 Mil
Size
24 in x 29 in
Width
24 in
Height
29 in
Details
Capacity
12 gal - 15 gal
Color
White
Item
Trash Bags
Bags Per Roll
100
Description
Dealmed Trash Bag 12-15 Gal 24 x 29 0.9 mil White, 100/Cs. Tuff & Super Tuff White Liners. Clean, sanitary appearance. Popular in food service applications. Made for maximum film strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.