SUNBURST 3/4'' TC DISCS LT GREEN 1 MICRON (A/O), 48PK
- Mfr # 3854
- Zoro # G723513617
product price:Â
$
52.95
/pk of 48, $1.10/ea
Key Features
Inside Diameter
1/16 in
Color
Light Green
Package Type
Box
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3854
- Zoro #
- G723513617
- UPC #
- 792818338542
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 3/4 in
Details
- Color
- Light Green
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Mandrels 0261 and 5425; Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Type
- Disc
Description
SUNBURST 3/4" TC Discs Light Green (Ultra-Fine) 1 Micron (Aluminum Oxide) 48/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.