SUNBURST 9/16'' TC DISCS BLUE 400 GRIT (A/O), 48PK
- Mfr # 3748
- Zoro # G323513642
product price:Â
$
52.95
/pk of 48, $1.10/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Package Type
Box
Color
Blue
Abrasive Material
Thermo-Plastic Bonded Abrasive
Inside Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3748
- Zoro #
- G323513642
- UPC #
- 792818337484
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Box
- Item
- Radial Bristle Disk
- Color
- Blue
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- Disc
- For Use With
- Rotary Tool, MOTO-TOOL
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 9/16 in
Description
SUNBURST 9/16" TC Discs Blue (Fine) 400 Grit (Aluminum Oxide) 48/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.