Black Plus White Fresh Antiperspirant and Deodorant, 3.8 Ounce Aerosol Spray, 12PK
- Mfr # 67027
- Zoro # G223346708
product price:Â
$
83.59
/pk of 12, $6.97/ea
Key Features
Application
Health and Personal Care
Weight
3.8 oz Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67027
- Zoro #
- G223346708
- UPC #
- 079400670274
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz Spray
Description
Stay confidently dry and fresh with Degree Men Black + White Fresh Antiperspirant and Deodorant. Engineered to protect against sweat and odor for up to 48 hours, this powerful aerosol spray delivers active freshness while preventing unsightly white marks on black clothing and yellow stains on whites. Its formula goes on clear, so you can move through your day without worrying about residue on clothes, keeping your wardrobe looking its best.The MotionSense technology responds to your movements, releasing a burst of clean scent each time you need it most. Ideal for active days and intense workouts, Degree Men Black + White Fresh offers all-day freshness in a 3.8-ounce can that's easy to use and perfect for on-the-go needs. Packaged in a case of 12, it ensures you're always stocked up for continuous odor and sweat protection. Embrace a formula that keeps up with your active lifestyle, minus the worry of marks or stains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.