Shop DOVE
See all product information
Create Account
Aluminum Free Coconut and Pink Jasmine Deodorant Spray, 4 Ounce, 12PK
- Mfr # 68839340
- Zoro # G623347794
product price:Â
$
94.59
/pk of 12, $7.88/ea
Key Features
Application
Health and Personal Care
Weight
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68839340
- Zoro #
- G623347794
- UPC #
- 079400482327
- Country of Origin
- United States
- Application
- Health and Personal Care
- Weight
- 4 oz
- Item
- Spray Deodorants
Description
Choosing the right deodorant for you can be tricky, especially when you're looking for an effective aluminum-free deodorant. Discover Dove 0% Aluminum Deodorant Spray Coconut and Pink Jasmine a kind-to-skin formula that provides superior 48-hour protection against odor. It delivers the gentle underarm skin care you're looking for, and it's infused with a beautiful coconut and pink jasmine scent, too. Looking for an aluminum free deodorant? This 0% aluminum deodorant spray is specially designed to protect you against odor for up to 48 hours perfect when you're on the go. Plus, this unique formula is enriched with 1/4 moisturizers and is kind to skin giving your underarms the care they deserve. As well as kind-to-skin care and superior odor protection, this 0% aluminum deodorant formula goes further. Infused with a delicate coconut scent with pink jasmine, this aluminum-free deodorant spray gives you long-lasting freshness you'll love to apply day after day. To get the most out of this deodorant spray, hold the can six inches from your underarms and spray for long-lasting freshness and 48-hour deodorant protection. For the most effective underarm care, avoid applying directly after shaving. If you're looking for all-day freshness, don't forget to give your underarms a quick spray each morning. With effective odor protection, the fresh scent of this aluminum-free deodorant spray will leave you feeling fresher for longer. Dove believes that no young person should be held back from reaching their full potential. Since 2004, Dove has been building self-esteem in young people and by 2030, they will have helped 1/4 billion through their educational programs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.