
Ocean Rush Scent Whole Body Deodorant, 1.1 Ounce, 32PK
Mfr # 64770966
Zoro # G323347384
product price:Â $92.15
/pk 32, $2.88/eaKey Features
Weight
1.1 oz
Application
Health and Personal Care
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64770966
Zoro #
G323347384
UPC #
079400518965
Country of Origin
United States
Details
Item
Stick Deodorants
Weight
1.1 oz
Application
Health and Personal Care
Description
Degree Men's Whole Body Deodorant Spray is your go-to for staying fresh and confident all day long. It is as affordable as it is effective: This deodorant provides up to 72 hours of odor protection, ensuring you remain unstoppable without breaking your wallet. It's designed to be used anywhere you need itpits, privates, body, and feetmaking it a versatile addition to your daily routine. The fresh scent provides a dynamic and clean feel, ensuring you smell amazing no matter what your day throws at you. Dermatologist-tested formula and is aluminum free. Plus, it leaves no residue or white marks on your clothes, so you can move freely without worrying about stains. Application is simple and easy: just hold the spray 6 inches from your skin and spray where you want to fight odor. Avoid your face and let it dry for a clean, fresh feeling. Whether you're hitting the gym, running errands, or just going about your day, Degree's Whole Body Deodorant Spray keeps you feeling fresh everywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.