Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1.5 kW, 575V AC

  • Mfr # DVS40 575V/3/60

  • Zoro # G616137395


product price: $5,089.99
/ea
Free Shipping & Returns

Key Features

Self-Priming
Yes
Frequency
60 Hz
Duty Cycle
Continuous
Phase
Three
Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS40 575V/3/60
Zoro #
G616137395
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
1 in
Overall Width
9.05 in
Overall Height
10.63 in
Overall Length
19.09 in
Outlet Size
1 in

Details

Self-Priming
Yes
Frequency
60 Hz
Duty Cycle
Continuous
Phase
Three
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Series
DVS
Runs Dry
Yes
Outlet Type
BSPT
Outlet Hose/Tube ID
1 in
Item
Vacuum Pump
Pump Type
Rotary Vane Vacuum
Voltage
575V AC
Maximum Speed
1,700 RPM
Maximum Flow Rate
28 cfm
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Vane Material
Graphite
Weight
99.2 lb
Inlet Type
BSPT
Maximum Discharge Pressure
1 bar
Outlet Hose/Tube OD
1 in
Output Power
1.5 kW
Maximum Vacuum
90 torr

Description

Vacuum Pump, Output Power 1.5 kW, Phase Three, Voltage 575V AC, Maximum Flow Rate 28 cfm, Maximum Vacuum 90 torr, Inlet Size 1 in, Inlet Type BSPT, Outlet Size 1 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 1 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.