Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 2200-301

  • Zoro # G022903072


product price:  $41.99
/ea

Key Features

Motor Speed - Maximum
2,200 RPM
Check Valve Material
FKM
Pump Drive Configuration
Electric Motor Unit
Discharge Standard
Barbed
Inlet Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2200-301
Zoro #
G022903072
UPC #
830344008161
Country of Origin
United States

Dimensions

Inlet Diameter
3/8 in
Overall Width
3.9 in
Discharge Diameter
3/8 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Height
2.6 in
Overall Length
6.9 in
Shaft Outer Diameter
8 mm
Wire Rope Length
6.9 in

Details

Motor Speed - Maximum
2,200 RPM
Check Valve Material
FKM
Pump Drive Configuration
Electric Motor Unit
Discharge Standard
Barbed
Diaphragm Chamber Design
2
Fluid Head Material
Polypropylene
Phase
Single
Gasket Material
FKM
Discharge Pressure - Maximum
45 psi
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Flow Rate (Maximum)
1 gpm
Number of Diaphragms
1
Operating Pressure (Maximum)
40 psi
Priming
Self-Priming
Inlet Standard
Barbed
Pump Control Type
Demand
Diaphragm Material
Santoprene
Pump Technology
Diaphragm
Series
2200
Pressure Switch On Pressure
35 psi
Electrical Connection Type
Two-Pin Molded Connector
Includes Heat Sink
No Heat Sink Included
Item
Diaphragm Pump
Duty Cycle
Intermittent
Includes Motor Power Switch
Motor Power Switch Included
Standards
CE
Power Source
Electric
Self-Priming Lift - Maximum
12 ft
Media Temperature - Maximum
110 Degrees F
Full Load Current
22.5
Nameplate Voltage
12V DC
Housing Material
Polypropylene
Includes Regulator
No Regulator Included
Chemical Compatibility
Fertilizer, Herbicide
Feet of Head (Maximum)
103.8 ft
Pressure Switch Off Pressure
45 psi
Includes Gearbox
No Gearbox Included
Includes
Motor with Switch
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 40 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards CE, Duty Cycle Intermittent, Feet of Head (Maximum) 103.8 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Includes Motor with Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.