Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 3222-404E

  • Zoro # G022903577


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
115V AC
Power Source
Electric
Flow Rate (Maximum)
2.2 gpm
Full Load Current
22.5
Number of Diaphragms
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3222-404E
Zoro #
G022903577
UPC #
819766010396
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Inlet Diameter
3/4 in
Overall Width
3.8 in
Overall Length
9.2 in
Shaft Outer Diameter
8 mm
Overall Height
3.7 in
Wire Rope Length
9.2 in

Details

Nameplate Voltage
115V AC
Power Source
Electric
Flow Rate (Maximum)
2.2 gpm
Full Load Current
22.5
Number of Diaphragms
1
Flow Rate @ 40 psi
1.8 gpm
Discharge Pressure - Maximum
60 psi
Includes Gearbox
No Gearbox Included
Includes Regulator
No Regulator Included
Priming
Self-Priming
Discharge Standard
Quick Connect
Chemical Compatibility
Fertilizer, Herbicide
Fluid Head Material
Polypropylene
Diaphragm Chamber Design
3
Operating Pressure (Maximum)
60 psi
Bypass Pressure
20 psi
Standards
ANSI, CE
Phase
Single
Pump Drive Configuration
Electric Motor Unit
Pump Control Type
Demand
Pressure Switch On Pressure
50 psi
Pump Technology
Diaphragm
Check Valve Material
FKM
Motor Enclosure
Totally Enclosed Non-Ventilated
Pressure Switch Off Pressure
60 psi
Housing Material
Polypropylene
Includes Heat Sink
No Heat Sink Included
Flow Rate @ 20 psi
2.1 gpm
Duty Cycle
Intermittent
Flow Rate @ 0 psi
2.2 gpm
Electrical Connection Type
Power Cord with Plug
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Gasket Material
FKM
Feet of Head (Maximum)
138.4 ft
Media Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Motor Speed - Maximum
2,200 RPM
Self-Priming Lift - Maximum
12 ft
Item
Diaphragm Pump
Series
3000
Diaphragm Material
Santoprene
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 2.2 gpm, Housing Material Polypropylene, Nameplate Voltage 115V AC, Priming Self-Priming, Standards ANSI, CE, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 2.1 gpm, Flow Rate @ 0 psi 2.2 gpm, Flow Rate @ 40 psi 1.8 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.