Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7802-201F-HS

  • Zoro # G622903519


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Shaft Outer Diameter
8 mm
Power Source
Electric
Self-Priming Lift - Maximum
12 ft
Diaphragm Material
Santoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7802-201F-HS
Zoro #
G622903519
UPC #
-
Country of Origin
United States

Dimensions

Shaft Outer Diameter
8 mm
Overall Length
8.8 in
Inlet Diameter
5/8 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Height
3.7 in
Overall Width
3.8 in
Discharge Diameter
5/8 in
Wire Rope Length
8.8 in

Details

Housing Material
Polypropylene
Power Source
Electric
Self-Priming Lift - Maximum
12 ft
Diaphragm Material
Santoprene
Flow Rate @ 0 psi
1.7 gpm
Pressure Switch On Pressure
90 psi
Fluid Head Material
Polypropylene
Inlet Standard
Quick Connect
Nameplate Voltage
12V DC
Electrical Connection Type
Two-Pin Molded Connector
Motor Enclosure
Totally Enclosed Non-Ventilated
Pressure Switch Off Pressure
100 psi
Includes Gearbox
No Gearbox Included
Standards
NSF
Chemical Compatibility
Fertilizer, Herbicide
Pump Drive Configuration
Electric Motor Unit
Includes Heat Sink
Heat Sink Included
Duty Cycle
Intermittent
Phase
Single
Priming
Self-Priming
Pump Technology
Diaphragm
Full Load Current
22.5
Operating Pressure (Maximum)
100 psi
Discharge Pressure - Maximum
60 psi
Feet of Head (Maximum)
138.4 ft
Series
7800
Flow Rate @ 40 psi
1.5 gpm
Item
Diaphragm Pump
Pump Control Type
Demand
Gasket Material
FKM
Flow Rate @ 20 psi
1.6 gpm
Check Valve Material
FKM
Flow Rate (Maximum)
2 gpm
Number of Diaphragms
1
Media Temperature - Maximum
140 Degrees F
Includes Regulator
No Regulator Included
Diaphragm Chamber Design
3
Discharge Standard
Quick Connect
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Motor Speed - Maximum
2,200 RPM
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 100 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 1.6 gpm, Flow Rate @ 0 psi 1.7 gpm, Flow Rate @ 40 psi 1.5 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.