Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5830-201E-SB

  • Zoro # G022903089


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Includes Gearbox
No Gearbox Included
Housing Material
Polypropylene
Shaft Outer Diameter
8 mm
Phase
Single
Operating Pressure (Maximum)
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5830-201E-SB
Zoro #
G022903089
UPC #
819766013557
Country of Origin
United States

Dimensions

Shaft Outer Diameter
8 mm
Overall Length
9.3 in
Overall Width
5.3 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Discharge Diameter
1/2 in
Inlet Diameter
1/2 in

Details

Includes Gearbox
No Gearbox Included
Housing Material
Polypropylene
Phase
Single
Operating Pressure (Maximum)
60 psi
Check Valve Material
FKM
Flow Rate (Maximum)
3 gpm
Feet of Head (Maximum)
138.4 ft
Chemical Compatibility
Fertilizer, Herbicide
Pressure Switch On Pressure
50 psi
Diaphragm Material
Santoprene
Number of Diaphragms
1
Pump Technology
Diaphragm
Pump Drive Configuration
Electric Motor Unit
Flow Rate @ 20 psi
2.5 gpm
Includes Heat Sink
No Heat Sink Included
Duty Cycle
Intermittent
Standards
NSF
Item
Diaphragm Pump
Series
5800
Diaphragm Chamber Design
5
Priming
Self-Priming
Full Load Current
22.5
Electrical Connection Type
Two-Pin Molded Connector
Flow Rate @ 40 psi
1.8 gpm
Discharge Pressure - Maximum
60 psi
Flow Rate @ 0 psi
3.5 gpm
Fluid Head Material
Polypropylene
Media Temperature - Maximum
140 Degrees F
Pressure Switch Off Pressure
60 psi
Gasket Material
FKM
Self-Priming Lift - Maximum
12 ft
Nameplate Voltage
12V DC
Motor Enclosure
Totally Enclosed Non-Ventilated
Motor Speed - Maximum
2,200 RPM
Power Source
Electric
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Includes Regulator
No Regulator Included
Pump Control Type
Demand

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 3 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 2.5 gpm, Flow Rate @ 0 psi 3.5 gpm, Flow Rate @ 40 psi 1.8 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.