Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5850-104E

  • Zoro # G722903341


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Shaft Outer Diameter
8 mm
Housing Material
Polypropylene
Self-Priming Lift - Maximum
12 ft
Motor Enclosure
Totally Enclosed Non-Ventilated
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5850-104E
Zoro #
G722903341
UPC #
830344007416
Country of Origin
United States

Dimensions

Shaft Outer Diameter
8 mm
Discharge Diameter
1/2 in
Overall Width
5.3 in
Overall Length
9.3 in
Inlet Diameter
1/2 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)

Details

Housing Material
Polypropylene
Self-Priming Lift - Maximum
12 ft
Motor Enclosure
Totally Enclosed Non-Ventilated
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Pressure Switch On Pressure
50 psi
Media Temperature - Maximum
140 Degrees F
Standards
NSF
Frequency
60 Hz
Full Load Current
22.5
Fluid Head Material
Polypropylene
Diaphragm Chamber Design
5
Discharge Pressure - Maximum
60 psi
Duty Cycle
Intermittent
Nameplate Voltage
115V AC
Operating Pressure (Maximum)
60 psi
Electrical Connection Type
Power Cord with Plug
Feet of Head (Maximum)
138.4 ft
Pump Drive Configuration
Electric Motor Unit
Power Source
Electric
Item
Diaphragm Pump
Includes Gearbox
No Gearbox Included
Flow Rate @ 20 psi
4.1 gpm
Priming
Self-Priming
Gasket Material
FKM
Number of Diaphragms
1
Series
5800
Check Valve Material
FKM
Diaphragm Material
Santoprene
Pump Technology
Diaphragm
Includes Heat Sink
No Heat Sink Included
Flow Rate (Maximum)
5 gpm
Includes Regulator
No Regulator Included
Phase
Single
Flow Rate @ 0 psi
5.4 gpm
Pump Control Type
Demand
Motor Speed - Maximum
2,200 RPM
Flow Rate @ 40 psi
3.2 gpm
Chemical Compatibility
Fertilizer, Herbicide
Pressure Switch Off Pressure
60 psi
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Nameplate Voltage 115V AC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 4.1 gpm, Flow Rate @ 0 psi 5.4 gpm, Flow Rate @ 40 psi 3.2 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.