Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5940-111C

  • Zoro # G522903725


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
12V DC
Discharge Pressure - Maximum
45 psi
Discharge Diameter
3/4 in
Fluid Head Material
Polypropylene
Full Load Current
22.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5940-111C
Zoro #
G522903725
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Shaft Outer Diameter
8 mm
Overall Length
9.3 in
Inlet Diameter
3/4 in
Overall Width
5.3 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)

Details

Nameplate Voltage
12V DC
Discharge Pressure - Maximum
45 psi
Fluid Head Material
Polypropylene
Full Load Current
22.5
Motor Enclosure
Totally Enclosed Non-Ventilated
Pump Control Type
Bypass
Number of Diaphragms
1
Standards
NSF
Electrical Connection Type
Two-Pin Molded Connector
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Includes Gearbox
No Gearbox Included
Power Source
Electric
Gasket Material
FKM
Pump Technology
Diaphragm
Feet of Head (Maximum)
103.8 ft
Includes Heat Sink
No Heat Sink Included
Motor Speed - Maximum
2,200 RPM
Flow Rate @ 0 psi
4.6 gpm
Housing Material
Polypropylene
Check Valve Material
FKM
Diaphragm Material
Santoprene
Includes Regulator
No Regulator Included
Operating Pressure (Maximum)
45 psi
Item
Diaphragm Pump
Chemical Compatibility
Fertilizer, Herbicide
Phase
Single
Pump Drive Configuration
Electric Motor Unit
Media Temperature - Maximum
140 Degrees F
Flow Rate @ 20 psi
3.8 gpm
Self-Priming Lift - Maximum
12 ft
Bypass Pressure
10 psi
Priming
Self-Priming
Discharge Standard
Quick Connect
Duty Cycle
Intermittent
Inlet Standard
Quick Connect
Flow Rate (Maximum)
4 gpm
Flow Rate @ 40 psi
3 gpm
Diaphragm Chamber Design
5
Series
5900
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 4 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 103.8 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 3.8 gpm, Flow Rate @ 0 psi 4.6 gpm, Flow Rate @ 40 psi 3 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.