Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7802-111

  • Zoro # G422903542


product price:  $99.99
/ea

Key Features

Self-Priming Lift - Maximum
12 ft
Overall Height
3.7 in
Fluid Head Material
Polypropylene
Includes Motor Power Switch
No Motor Power Switch Included
Pump Drive Configuration
Electric Motor Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7802-111
Zoro #
G422903542
UPC #
830344009304
Country of Origin
United States

Dimensions

Overall Height
3.7 in
Discharge Diameter
5/8 in
Inlet Diameter
5/8 in
Overall Length
8.8 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Width
3.8 in
Shaft Outer Diameter
8 mm

Details

Self-Priming Lift - Maximum
12 ft
Fluid Head Material
Polypropylene
Includes Motor Power Switch
No Motor Power Switch Included
Pump Drive Configuration
Electric Motor Unit
Pump Control Type
Bypass
Includes Regulator
No Regulator Included
Bypass Pressure
10 psi
Diaphragm Material
Santoprene
Feet of Head (Maximum)
138.4 ft
Motor Enclosure
Totally Enclosed Non-Ventilated
Check Valve Material
FKM
Flow Rate (Maximum)
2 gpm
Item
Diaphragm Pump
Priming
Self-Priming
Flow Rate @ 40 psi
1.48 gpm
Flow Rate @ 20 psi
1.6 gpm
Operating Pressure (Maximum)
60 psi
Media Temperature - Maximum
140 Degrees F
Discharge Pressure - Maximum
60 psi
Electrical Connection Type
Two-Pin Molded Connector
Series
7800
Gasket Material
FKM
Power Source
Electric
Duty Cycle
Intermittent
Diaphragm Chamber Design
3
Number of Diaphragms
1
Housing Material
Polypropylene
Pump Technology
Diaphragm
Standards
NSF
Chemical Compatibility
Fertilizer, Herbicide
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Includes Gearbox
No Gearbox Included
Flow Rate @ 0 psi
1.7 gpm
Inlet Standard
Quick Connect
Motor Speed - Maximum
2,200 RPM
Full Load Current
22.5
Phase
Single
Discharge Standard
Quick Connect
Includes Heat Sink
No Heat Sink Included
Nameplate Voltage
12V DC

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 1.6 gpm, Flow Rate @ 0 psi 1.7 gpm, Flow Rate @ 40 psi 1.48 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.