Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5930-201E-SB

  • Zoro # G222903452


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
12V DC
Diaphragm Material
Santoprene
Gasket Material
FKM
Discharge Pressure - Maximum
60 psi
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5930-201E-SB
Zoro #
G222903452
UPC #
819766013571
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Shaft Outer Diameter
8 mm
Overall Length
9.3 in
Inlet Diameter
3/4 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Width
5.3 in
Wire Rope Length
9.3 in

Details

Nameplate Voltage
12V DC
Diaphragm Material
Santoprene
Gasket Material
FKM
Discharge Pressure - Maximum
60 psi
Standards
NSF
Flow Rate (Maximum)
3 gpm
Check Valve Material
FKM
Pressure Switch Off Pressure
60 psi
Priming
Self-Priming
Flow Rate @ 20 psi
3.4 gpm
Pump Control Type
Demand
Flow Rate @ 40 psi
2.4 gpm
Operating Pressure (Maximum)
60 psi
Number of Diaphragms
1
Motor Speed - Maximum
2,200 RPM
Pressure Switch On Pressure
50 psi
Fluid Head Material
Polypropylene
Includes Regulator
No Regulator Included
Media Temperature - Maximum
140 Degrees F
Full Load Current
22.5
Motor Enclosure
Totally Enclosed Non-Ventilated
Item
Diaphragm Pump
Inlet Standard
Quick Connect
Chemical Compatibility
Fertilizer, Herbicide
Duty Cycle
Intermittent
Feet of Head (Maximum)
138.4 ft
Pump Technology
Diaphragm
Discharge Standard
Quick Connect
Electrical Connection Type
Two-Pin Molded Connector
Housing Material
Polypropylene
Diaphragm Chamber Design
5
Self-Priming Lift - Maximum
12 ft
Power Source
Electric
Flow Rate @ 0 psi
4.2 gpm
Series
5900
Includes Heat Sink
No Heat Sink Included
Includes Gearbox
No Gearbox Included
Pump Drive Configuration
Electric Motor Unit
Phase
Single
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 3 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 3.4 gpm, Flow Rate @ 0 psi 4.2 gpm, Flow Rate @ 40 psi 2.4 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.