Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7811-104

  • Zoro # G422903986


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Priming
Self-Priming
Flow Rate @ 20 psi
0.9 gpm
Phase
Single
Pressure Switch On Pressure
50 psi
Discharge Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7811-104
Zoro #
G422903986
UPC #
819766012598
Country of Origin
United States

Dimensions

Discharge Diameter
3/8 in
Shaft Outer Diameter
8 mm
Overall Width
3.8 in
Overall Height
3.7 in
Inlet Diameter
3/8 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Overall Length
8.8 in

Details

Priming
Self-Priming
Flow Rate @ 20 psi
0.9 gpm
Phase
Single
Pressure Switch On Pressure
50 psi
Housing Material
Polypropylene
Includes Gearbox
No Gearbox Included
Pump Control Type
Demand
Includes Heat Sink
No Heat Sink Included
Standards
NSF
Self-Priming Lift - Maximum
12 ft
Feet of Head (Maximum)
138.4 ft
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Frequency
60 Hz
Duty Cycle
Intermittent
Operating Pressure (Maximum)
60 psi
Series
7800
Full Load Current
22.5
Check Valve Material
FKM
Number of Diaphragms
1
Pressure Switch Off Pressure
60 psi
Item
Diaphragm Pump
Motor Enclosure
Totally Enclosed Non-Ventilated
Flow Rate @ 40 psi
0.8 gpm
Motor Speed - Maximum
2,200 RPM
Fluid Head Material
Polypropylene
Flow Rate (Maximum)
1 gpm
Includes Regulator
No Regulator Included
Flow Rate @ 0 psi
1.05 gpm
Includes Motor Power Switch
No Motor Power Switch Included
Nameplate Voltage
115V AC
Pump Drive Configuration
Electric Motor Unit
Power Source
Electric
Media Temperature - Maximum
140 Degrees F
Gasket Material
FKM
Pump Technology
Diaphragm
Diaphragm Material
Santoprene
Chemical Compatibility
Fertilizer, Herbicide
Diaphragm Chamber Design
3
Discharge Pressure - Maximum
60 psi
Electrical Connection Type
Power Cord with Plug
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Nameplate Voltage 115V AC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 0.9 gpm, Flow Rate @ 0 psi 1.05 gpm, Flow Rate @ 40 psi 0.8 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.