Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7812-201-SB

  • Zoro # G322903093


product price:  $99.99
/ea

Key Features

Number of Diaphragms
1
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Phase
Single
Includes Gearbox
No Gearbox Included
Self-Priming Lift - Maximum
12 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7812-201-SB
Zoro #
G322903093
UPC #
830344008956
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Inlet Diameter
3/8 in
Discharge Diameter
3/8 in
Overall Width
3.8 in
Overall Height
3.7 in
Overall Length
8.8 in
Shaft Outer Diameter
8 mm
Wire Rope Length
8.8 in

Details

Item
Diaphragm Pump
Number of Diaphragms
1
Phase
Single
Includes Gearbox
No Gearbox Included
Self-Priming Lift - Maximum
12 ft
Motor Speed - Maximum
2,200 RPM
Power Source
Electric
Diaphragm Chamber Design
3
Electrical Connection Type
Two-Pin Molded Connector
Diaphragm Material
Santoprene
Pressure Switch Off Pressure
60 psi
Flow Rate @ 20 psi
1.6 gpm
Pressure Switch On Pressure
50 psi
Operating Pressure (Maximum)
60 psi
Flow Rate @ 40 psi
1.5 gpm
Feet of Head (Maximum)
138.4 ft
Motor Enclosure
Totally Enclosed Non-Ventilated
Duty Cycle
Intermittent
Priming
Self-Priming
Housing Material
Polypropylene
Pump Technology
Diaphragm
Pump Drive Configuration
Electric Motor Unit
Standards
NSF
Flow Rate (Maximum)
2 gpm
Flow Rate @ 0 psi
1.7 gpm
Includes Motor Power Switch
No Motor Power Switch Included
Media Temperature - Maximum
140 Degrees F
Nameplate Voltage
12V DC
Pump Control Type
Demand
Includes Regulator
No Regulator Included
Fluid Head Material
Polypropylene
Series
7800
Includes Heat Sink
No Heat Sink Included
Gasket Material
FKM
Discharge Pressure - Maximum
60 psi
Full Load Current
22.5
Check Valve Material
FKM
Chemical Compatibility
Fertilizer, Herbicide
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 1.6 gpm, Flow Rate @ 0 psi 1.7 gpm, Flow Rate @ 40 psi 1.5 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.