Delco
Belt Drive Pressure Washer
Mfr # 65145
Zoro # G506145523
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,963.99
Free 30-Day Returns
Key Features
- Height 55 in
- Pressure Washer Flow Rate 5.5 gpm
- Standards CETA
- Width 46 in
- Engine Displacement 678 cc
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- SKEETER SCREEN Skeeter Screen 90800 Spreadable Insect Deterrent; 4 lbs. (90800)
- STENS Hi-Lift Blade For Snapper Most Commercial 21" Mowers; Lt11000; 335-356 (335-356)
- SOLO Nozzle, Flat Fan Spray (4074263)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- SNOW JOE Sun Joe SPX3000 Superior Cleaning Bundle (BDL-A0096)
- CUADRADO 2400 PSI Electric Power Washer (CU1727193)
- Delco Pressure Washers