Optical Wired Mouse - MS116
- Mfr # 275BBCB
- Zoro # G511787640
product price:Â
$
31.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Movement Resolution (dpi)
1000
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Device Supported
Workstation
Total Number of Buttons
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 275BBCB
- Zoro #
- G511787640
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Mouse
- Movement Resolution (dpi)
- 1000
- Scroller Type
- Scroll Wheel
- Pointing Device Host Interface
- USB
- Device Supported
- Workstation
- Total Number of Buttons
- 3
- Power Source
- Cable
- Pointing Device Connectivity Technology
- Cable
- Movement Detection
- Optical
Description
Wired Optical Mouse MS116
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.