Zoro Homepage

DELL 27 MONITOR - P2725HE

  • Mfr # DELL-P2725HE

  • Zoro # G414908838


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
24"
Depth
2"
Aspect Ratio
0.67291
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2725HE
Zoro #
G414908838
UPC #
884116468769
Country of Origin
United States

Dimensions

Height
14"
Width
24"
Depth
2"
Compressed Height with Stand
15.14"
Maximum Adjustable Height
5.91"
Viewable Screen Size
27"
Height with Stand
21.05"
Extended Height with Stand
21.05"
Screen Size Class
27"
Depth with Stand
7.57"
Width with Stand
24.04"

Details

Aspect Ratio
0.67291
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time
5 ms
VESA Mount Standard
100 x 100
Mount Type
Panel Mount
Backlight Technology
Edge LED
Off-Mode Power Consumption
300 mW
Screen Mode
Full HD
Environmental Certification
TCO Certified Edge
Remote Asset Management
Dell Command
HDMI Version
1.4
Non-operating Humidity Range
5% to 90% (Non-condensing)
Dell Display Manager Compatibility
Yes
Active Display Area (H x V)
23.54" x 13.24"
HDCP Supported
Yes
Glass Hardness
3H
Number of Screens
1
Pixel Pitch
12.3 mil
Maximum Operating Altitude
16404.20 ft
Tilt Angle
-5° to 21°
Total Number of HDMI Ports
1
Number of USB Ports
5
HDMI
Yes
Total Number of USB Type-C Ports
2
Number of DisplayPorts
2
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
DisplayPort Output
Yes
Number of DisplayPort 1.4 (HDCP 1.4)
1
Stand Included
Yes
Environmentally Friendly
Yes
Number of DisplayPort 1.4 Ports
2
Energy Star
Yes
Package Contents
27 USB-C Hub Monitor - P2725HE,1 x Stand riser and base,1 x Cable tie,1 x Quick setup guide,1 x Safety, Environmental Information, and Regulatory Information,1 x Power Cord,1 x DP-to-DP Cable 1.8m,1 x USB 3.2 Gen2 Type C-to-C cable 1.0m
Swivel Angle
-45° to 45°
USB Type-C
Yes
VESA Mount Compatible
Yes
Pixel Per Inch (PPI)
81.57
Maximum Power Consumption
180 W
Color Supported
16.7 Million Colors
Number of HDMI Inputs
1
Energy Efficiency Certification
ENERGY STAR 8.0
Frequency
50 Hz
Features
Mercury-free
Network (RJ-45)
Yes
Vertical Viewing Angle
178°
Maximum Non-operating Altitude
40000 ft
Built-in Devices
USB Hub
USB
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Standard Refresh Rate
100 Hz
DisplayPort
Yes
Native Contrast Ratio
1,500:1
Response Time Details
8ms GTG
Operating Power Consumption
16.20 W
Maximum Resolution
1920 x 1080
TCO Certified
Yes
Brightness
300 Nit
Screen Surface
Anti-glare
USB Type-C (Power Delivery)
90 W
Operating Humidity Range
10% to 80% (Non-condensing)
Stand Adjustments
Swivel
DisplayPort Input
Yes
Standby Power Consumption
400 mW
Item
LED Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.