Magnet Mount for Tablet
- Mfr # DELL-MH-MAGMO
- Zoro # G214914640
product price:Â
$
80.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
2.3"
Height
0.9 in
Width
2.8"
Compatible With
Dell 7030 Rugged Extreme Tablet
Features
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-MH-MAGMO
- Zoro #
- G214914640
- UPC #
- 884116468509
- Country of Origin
- United States
Dimensions
- Length
- 2.3"
- Height
- 0.9 in
- Width
- 2.8"
Details
- Compatible With
- Dell 7030 Rugged Extreme Tablet
- Features
- Magnetic
- Device Supported
- Tablet
- Item
- Magnet Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.