Pro 14 U5 32G 512G W11P
Mfr # 6TFKM
Zoro # G522701918
product price:Â $2,245.99
/ea
Free Shipping & Returns
Key Features
Copilot Key
Yes
Bluetooth
Yes
Graphics Memory Technology
LPDDR5X
HDMI
Yes
Front Camera/Webcam
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6TFKM
Zoro #
G522701918
UPC #
884116672050
Country of Origin
China
Dimensions
Depth
8.8"
Screen Size
14"
Width
12.3"
Height
0.79"
Description
SPL Dell Pro 14 Plus PB14250 Ultra 5 238VV 32 GB 512GBSSD 14FHD+NonTouch IRCamera Integrated 3Cell 65W WLAN vpro Backlit kb Win11Pro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.