Shop DELL

SB521A Sound Bar Speaker - 3.60 W RMS - 180 Hz to 20 kHz - USB

  • Mfr # DELL-SB521A

  • Zoro # G514884339


product price:  $47.45
/ea

Key Features

Power Source
USB
Includes
Slim Soundbar - SB521A Security Chain Documentation
Overall Width
11.7"
Watts
3.6
Depth
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-SB521A
Zoro #
G514884339
UPC #
884116375661
Country of Origin
China

Dimensions

Overall Width
11.7"
Depth
0.7"
Height
0.9"

Details

Power Source
USB
Includes
Slim Soundbar - SB521A Security Chain Documentation
Watts
3.6
Maximum Frequency Response
20 kHz
RMS Output Power
3.60 W
Compatibility
Dell UltraSharp 24 USB-C Monitor - U2421E,Dell 27 4K USB-C Monitor - P2721Q,Dell 32 USB-C Monitor - P3221D,Dell 34 Curved USB-C Monitor - P3421W
Minimum Frequency Response
180 Hz
Package Contents
Slim Soundbar - SB521A,Security Chain,Documentation
Features
Built-in Amplifier
USB
Yes
Item
Sound Bar Speaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.