Shop DELL
See all product information
Create Account
Tablet PC Holder - 0.6" Height x 2.8" Width - Kickstand
- Mfr # DELL-MH-VEHKS
- Zoro # G614914646
product price:Â
$
11.79
/ea
Sold in multiples of 2 for
$23.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
0.6"
Width
2.8"
Compatible With
Dell Latitude 7030 Rugged Extreme Tablet
Features
Kickstand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-MH-VEHKS
- Zoro #
- G614914646
- UPC #
- 884116463870
- Country of Origin
- United States
Dimensions
- Height
- 0.6"
- Width
- 2.8"
Details
- Compatible With
- Dell Latitude 7030 Rugged Extreme Tablet
- Features
- Kickstand
- Item
- Tablet PC Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.