Shop DELL
See all product information
Create Account
Tablet PC Stand - 0.79" Height x 5.59" Width x 3.74" Depth
- Mfr # DELL-SWT-STND
- Zoro # G014884280
product price:Â
$
50.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
5.6"
Height
0.8"
Depth
3.7"
Application
Tablet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-SWT-STND
- Zoro #
- G014884280
- UPC #
- 884116448495
- Country of Origin
- United States
Dimensions
- Width
- 5.6"
- Height
- 0.8"
- Depth
- 3.7"
Details
- Item
- Tablet PC Stand
- Application
- Tablet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.