U4924DW - TFT LCD DISPLAY - CURVED - 49INCH - 5120 X 1440 - 49INCH - 350 CD/M -

  • Mfr # DELL-U4924DW

  • Zoro # G214907840


product price:  $1,833.99
/ea
Free Shipping & Returns

Key Features

Height
14.4"
Width
47.8"
Depth
4.4"
Aspect Ratio
1.33958333333333
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-U4924DW
Zoro #
G214907840
UPC #
884116442394
Country of Origin
China

Dimensions

Height
14.4"
Width
47.8"
Depth
4.4"
Depth with Stand
10.60"
Viewable Screen Size
49"
Width with Stand
47.80"
Height with Stand
20.50"
Screen Size Class
49"

Details

Item
LCD Monitor
Aspect Ratio
1.33958333333333
Speakers
Yes
VESA Mount Compatible
Yes
HDMI
Yes
Color Supported
1.07 Billion Colors
Screen Mode
Dual Quad HD (DQHD)
Glass Hardness
3H
Curved Screen
Yes
Energy Star
Yes
DisplayPort
Yes
Native Contrast Ratio
2,000:1
VESA Mount Standard
200 x 100
Panel Technology
In-plane Switching (IPS) Black Technology
Frequency
50 Hz
USB
Yes
Stand Adjustments
Tilt
Number of USB Ports
11
Built-in Devices
USB Hub
Number of Speakers
2
Response Time
5 ms
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Number of Screens
1
USB Type-C
Yes
Response Time Details
5ms GTG (Fast)
Pixel Pitch
9.1 mil
HDCP Supported
Yes
Maximum Resolution
5120 x 1440
Brightness
350 Nit
Network (RJ-45)
Yes
Total Number of USB Type-C Ports
4
TCO Certified
Yes
Backlight Technology
Edge WLED
Features
sRGB
Dynamic Contrast Ratio
2,000:1
Vertical Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.