Shop DELTA
See all product information
Create Account
Ashlyn Roman Tub with Hand Shower Trim Chrome
- Mfr # T4764
- Zoro # G4046355
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
9.1 lb
Overall Width (In.)
14.13
Length
10.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4764
- Zoro #
- G4046355
- UPC #
- 34449763172
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 14.13
- Length
- 10.38
- Width
- 14.13
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Height
- 6.63
- Spout Length
- 8-3/8
- Depth (In.)
- 10.38
- Overall Height (In.)
- 6.63
Details
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 9.1 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Series
- Ashlyn®
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Flow Rate (GPM)
- 1.75
- Finish
- Chrome
- CEC Compliant
- T
- Mfr. Series
- Excluded
- Function
- Tub Filler
- GPM
- 1.75
- Handle
- Two Handle Lever
Description
Delta Ashlyn Roman Tub with Hand Shower Trim Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.