Shop DELTA

Brass Recessed Paper Holder

  • Mfr # 45072

  • Zoro # G0872647


product price:  $53.89
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Mounting
Recessed
Dispenser Depth
3.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45072
Zoro #
G0872647
UPC #
034449667456
Country of Origin
United States

Dimensions

Dispenser Depth
3.01 in
Dispenser Height
7 in
Dispenser Width
4.3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Mounting
Recessed

Description

Delta Brass Recessed Paper Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.