Shop DELTA

Brevard Tissue Holder w/Out Cover

  • Mfr # IAO20851

  • Zoro # G0877215


product price:  $46.89
/ea

Key Features

Finish
Chrome
Series
Brevard
Depth (In.)
2.56
Weight
2.3 lb
Overall Width (In.)
6.26
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IAO20851
Zoro #
G0877215
UPC #
034449829311
Country of Origin
China

Dimensions

Depth (In.)
2.56
Overall Width (In.)
6.26
Overall Height (In.)
3.6
Manufacturers Warranty Length
International 5-year Limited Warranty

Details

Item
Delta Brevard Tissue Holder w/Out Cover
Finish
Chrome
Series
Brevard
Weight
2.3 lb

Description

Delta Brevard Tissue Holder w/Out Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.