Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 1.0Gpm
Mfr # 820DPA20-SS
Zoro # G408451197
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Stainless
Product Information
- Brand Delta
- MFR # 820DPA20-SS
- Zoro # G408451197
- UPC # 55870478893
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1-304)
- SLOAN Sloan A-6 Handle Nut Coupling Chrome Plated (64-0006)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- Delta Touchless Bathroom Faucets