
Dryden Monitor 17 Series Shower Trim Champagne Bronze
Mfr # T17251-CZ
Zoro # G4001810
product price: $544.65
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Width
7
Depth (In.)
9.59
Valve Type
Dual-function pressure balance cartridge
Height
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17251-CZ
Zoro #
G4001810
UPC #
34449661379
Country of Origin
United States
Dimensions
Width
7
Depth (In.)
9.59
Height
9
Length
9.59
Overall Width (In.)
7
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Shower Only Tub / Shower Faucet
Type
Faucet
Finish
Champagne Bronze
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Green Environmental Attribute
N
Flow Rate (GPM)
2.50
Series
Dryden™
CEC Compliant
F
Weight
3.665 lb
Mfr. Series
1700SeriesUniversal
GPM
2.50
Function
Tub / Shower
Handle
Single Handle Lever
Description
Delta Dryden Monitor® 17 Series Shower Trim Champagne Bronze
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.