
Dryden Roman Tub with Hand Shower Trim
Mfr # T4751-CZ
Zoro # G8835913
product price:Â $889.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4751-CZ
Zoro #
G8835913
UPC #
034449657525
Country of Origin
China
Dimensions
Height
7-3/4"
Width
2-5/16"
Depth
9"
Details
Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Item
Tub with Hand Shower Trim
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Finish
Champagne Bronze
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Shower Head Type
Hand Shower
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.