Shop DELTA
See all product information
Create Account
Ribbon Tissue Holder without Cover
Mfr # IAO20551
Zoro # G0877179
product price:Â $45.29
/eaKey Features
Finish
Chrome
Series
Ribbon
Depth (In.)
2.44
Weight
0.67 lb
Overall Height (In.)
3.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20551
- Zoro #
- G0877179
- UPC #
- 034449829304
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.44
- Overall Height (In.)
- 3.83
- Overall Width (In.)
- 6.26
- Manufacturers Warranty Length
- International 5-year Limited Warranty
Details
- Item
- Delta Ribbon Tissue Holder without Cover
- Finish
- Chrome
- Series
- Ribbon
- Weight
- 0.67 lb
Description
Delta Ribbon Tissue Holder without Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.