Shop DELTA
See all product information
Trinsic, 12", Towel Bar, Champagne Bz
Mfr # 75912-CZ
Zoro # G0874598
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
15.25
Height
1.13
Depth (In.)
3.38
Type
Accessory
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75912-CZ
Zoro #
G0874598
UPC #
034449710671
Country of Origin
China
Dimensions
Width
15.25
Height
1.13
Depth (In.)
3.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
1.13
Overall Width (In.)
15.25
Length
3.38
Details
Item
Towel Bar Bath Hardware Accessory
Finish
Champagne Bronze
Type
Accessory
Series
Trinsic®
Weight
1.0 lb
Function
Bath Hardware
Mfr. Series
Other
Description
Delta Trinsic,12 In.,Towel Bar,Champagne Bz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.