Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic: Handle Kit

  • Mfr # RP101871BL

  • Zoro # G508461096


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Overall Width
1.94 in
Height
2.69 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team