Shop DELTON
See all product information
Create Account
USB-C Wired In-Ear Computer Headset/Headphone with Mic, White
- Mfr # 15EC
- Zoro # G023390925
product price:Â
$
27.49
/ea
Key Features
Driver Unit (mm)
10
Audio Output
Stereo
Width
2.2 in
Wired or Wireless
Wired
Headsets Earpiece Design
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15EC
- Zoro #
- G023390925
- UPC #
- 802029086771
- Country of Origin
- China
- Driver Unit (mm)
- 10
- Audio Output
- Stereo
- Wired or Wireless
- Wired
- Headsets Earpiece Design
- Binaural
- Microphones Frequency
- 20-20000 Hz
- Headphone Volume Control
- Yes
- Left or Right Ear
- Both Left and Right
- For Use With
- PC, Laptop, Tablet, Smartphone
- Power Source
- Cord
- Item
- Headset
- Application
- Home/Office
- Battery Included
- No
- Impedance
- 32 ohm
- Material
- Plastic
- Includes
- Earphone
- Color
- White
- Bluetooth Compatible
- No
Dimensions
- Width
- 2.2 in
- Height
- 1.2 in
- Length
- 3.8 in
Description
Everyday Clear Sound Experience sound that feels natural, full, and effortless with the Delton wired earbuds type c. These usb-c wired headphones make everything you listen to clearer and more enjoyable, from conference calls to your favorite playlists. Powered by precision 10mm drivers, they deliver smooth depth, crisp detail, and a balanced sound profile that feels alive. The soft, ergonomic fit keeps these in ear wired headphones comfortable for hours, whether you are working at your desk, studying, or relaxing after a long day. They are built to sound great and feel even better. Easy Control Experience Stay in charge of your sound with simple, intuitive controls that make everyday use effortless. Just plug into any device with a USB-C port and enjoy instant connection. Adjust volume, take calls, or pause your music with the in-line remote, while the built-in usb c earbuds with microphone keeps your voice clear during chats, meetings, or online classes. Lightweight and portable, these earbuds are easy to carry anywhere, so you can enjoy reliable sound on your laptop, tablet, or ear phones for iphone 15. Built Strong to Last Durability meets everyday convenience with a clean, modern design that is made to keep up with your routine. The sturdy metal casing protects the earbuds from wear and tear, while the 4ft cable gives you freedom to move without tangles. Compact, flexible, and easy to store, they fit neatly in your bag or pocket so they are always ready when you are. Made for people who want dependable sound and lasting comfort, these wired usbc earbuds blend strength with simplicity. From morning meetings to late-night playlists, they deliver consistent audio quality and a comfortable fit that feels right every time you plug in. Ideal for everyday work or study, they are the perfect type c wired earbuds for how you listen, focus, and relax wherever life takes you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.