Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 5-250 1/1 H2.8 V19.2/4.8 575/60

  • Zoro # G7995005


product price:  $4,407.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 5-250 1/1 H2.8 V19.2/4.8 575/60
Zoro #
G7995005
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
11 in
Housing Length
18 5/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
2 yr
Chain Length
9 ft
Lifting Hook Opening Width
29 3/8 in
Controller Cord Length
9 ft
Body Depth
8 5/16 in
Maximum Lifting Length
9 ft
Body Length
18 5/16 in
Body Width
11 in
Minimum Retracted Length
31 5/32 in
Mfr. Warranty Length
2 yr

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
500 lb
Min. Between Hooks
29 3/8 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Amps @ Low Volts
1.75 A
Trolley Configuration
Hook Mounted - No Trolley
Control
Integrated Control Handle
Item
Electric Chain Hoist
Control Cord
9 ft
Reeving
1
Thermal Protection
Included
Classification
H4
Brake
DC Disc
Number of Speeds
2
Clutch
Overload Slip
Finish
Powder Coated
Hz
60
Lubrication
Maintenance Free for Up to 10 Yr.
Includes Brake
Brake Included
Brake Type
DC Current
Trolley Wheel Material
Plastic
Controls
Contactor
Current at Min. Voltage
1.75 A
Clutch Type
Overload Slip
Overload Protection Included
Yes
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
For Outdoor Use
Yes
Chain Material
Steel
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
551 lb
Starts and Stops per Hour
240
Current at Max. Voltage
1.75 A
Body Material
Aluminum
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Programmable
Non-Programmable
Motor Horsepower
1 1/4 hp
Chain Finish
Powder Coated
Headroom
29 3/8 in
Hoist IP Rating
IP55
Number of Load Chains
1
Included Components
Chain Container
Pendant IP Rating
IP65
Trolley IP Rating
IP55
Body Finish
Powder Coated
Lifting Hook Material
Steel
Fixed Lift Speed
15.7 fpm, 63 fpm
Number of Reeves
1
Duty Classification
H4
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 1.75 A, Current at Maximum Voltage 1.75 A, Motor Horsepower 1 1/4 hp, Operating Voltage 575V AC, Headroom 29 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.