Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Operated Stainless-Steel Double Diaphragm Pump 1 in. NPT

  • Mfr # DE1112946

  • Zoro # G715835864


product price: $2,796.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1112946
Zoro #
G715835864
UPC #
739608521227
Country of Origin
China

Description

Features -1 Stainless-steel construction air-operated double diaphragm Specifications - Inlet/Outlet: 1 NPT - Max. Flow: 37 GPM - Body Construction : Aluminum/Poly - Diaphragm: Buna N - Balls: PTFE - Seats: Aluminum - Air Consumption: 40CFM @ 80 PSI - Bolt Pattern: 4.250 X 8.250 - Height: 14.125 Tall - Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.