Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Safety Cabinets with Charging Outlets
- Mfr # M31-8312
- Zoro # G624485648
product price:Â
$
22,713.99
/ea
Key Features
Overall Depth
47 in
Door Closure
Automatic
Features
90 min Fire Resistant, Adjustable Feet, Bottom Collecting Sump, Fire Suppression, Smoke Detector
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M31-8312
- Zoro #
- G624485648
- UPC #
- 810171234452
- Country of Origin
- United States
- Item
- Safety Cabinets with Charging Outlets
- Door Closure
- Automatic
- Features
- 90 min Fire Resistant, Adjustable Feet, Bottom Collecting Sump, Fire Suppression, Smoke Detector
- Color
- Gray
- Material
- Steel
- Locking
- Lockable
- Shelf Weight Capacity
- 165 lb
- Includes Power Supply
- Cord Included
- Charging Capacity
- 10.5 kWh
- Input Voltage
- 120V
- Number of Outlets
- 20
- Number of Doors
- 2
- Number of Shelves
- 3
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Depth
- 47 in
- Overall Height
- 77 in
- Overall Width
- 24 in
- Fits Chest Size
- 90 min Fire Resistant, Adjustable Feet, Bottom Collecting Sump, Fire Suppression, Smoke Detector
Description
Safety Cabinets with Charging Outlets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.