Shop DENIOS

IBC Spill Pallets

  • Mfr # K17-3167
  • Zoro # G223357377

product price: 
$
5,883.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
EPA, NFPA, OSHA, SPCC, UFC
Grate Material
Steel
For Number of IBC
2
Load Capacity
15,000 lb
Spill Capacity
500 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3167
Zoro #
G223357377
UPC #
00810171230416
Country of Origin
United States

Dimensions

Usable Width
53 in
Height
26 in
Length
120 in
Usable Length
120 in
Width
53 in

Details

Standards
EPA, NFPA, OSHA, SPCC, UFC
Grate Material
Steel
For Number of IBC
2
Load Capacity
15,000 lb
Spill Capacity
500 gal
Includes Grate
Grate Included
Removable Grate
Removable
Item
IBC Spill Pallets
Forklift Pockets
2-Way
Material
Steel
Product Weight
941 lb
For Number of 55 gal. Drums
0
Includes Drain
No
Pallet Color
Blue
Pallet Finish
Painted
Pallet Material
Steel
Color
Blue
Grate Color
Blue
Product Type
IBC Spill Containment Pallet
Insert Weight
941 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 500 gal, Length 120 in, Width 53 in, Height 26 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.