IBC Spill Pallets
- Mfr # K19-3171
- Zoro # G423360030
product price:Â
$
5,785.99
/ea
Key Features
For Number of 55 gal. Drums
0
Material
Steel
Color
Blue
Pallet Color
Blue
Usable Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K19-3171
- Zoro #
- G423360030
- UPC #
- 00810171230980
- Country of Origin
- United States
- For Number of 55 gal. Drums
- 0
- Material
- Steel
- Color
- Blue
- Pallet Color
- Blue
- For Number of IBC
- 2
- Product Weight
- 1,079 lb
- Forklift Pockets
- 2-Way
- Includes Grate
- Grate Included
- Removable Grate
- Removable
- Grate Material
- Steel
- Load Capacity
- 10,000 lb
- Pallet Finish
- Painted
- Includes Drain
- No
- Spill Capacity
- 385 gal
- Product Type
- IBC Spill Containment Pallet
- Pallet Material
- Steel
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Item
- IBC Spill Pallets
- Grate Color
- Blue
- Insert Weight
- 1,079 lb
- Shell Material
- Steel
- Wire Color
- Blue
- Traction Material
- Steel
Dimensions
- Usable Length
- 120 in
- Width
- 73 in
- Height
- 15 in
- Usable Width
- 73 in
- Length
- 120 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 120 in, Width 73 in, Height 15 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.