Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IBC Spill Pallets
- Mfr # K19-8103
- Zoro # G323359134
product price:Â
$
6,040.99
/ea
Key Features
Usable Length
59 in
For Number of 55 gal. Drums
0
For Number of IBC
1
Grate Material
Steel
Width
73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K19-8103
- Zoro #
- G323359134
- UPC #
- 00810171233646
- Country of Origin
- United States
Dimensions
- Usable Length
- 59 in
- Width
- 73 in
- Usable Width
- 73 in
- Height
- 51 in
- Length
- 59 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 59 in, Width 73 in, Height 51 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.