IBC Tote Dispensing Systems

  • Mfr # K17-3175
  • Zoro # G523354694
product price: 
$
6,679.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
For Number of 55 gal. Drums
0
Usable Width
73 in
Includes Drain
No
Product Type
IBC Spill Containment Pallet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3175
Zoro #
G523354694
UPC #
00810171230423
Country of Origin
United States

Dimensions

Usable Width
73 in
Length
109 in
Width
73 in
Usable Length
109 in
Height
32 in

Details

Material
Steel
For Number of 55 gal. Drums
0
Includes Drain
No
Product Type
IBC Spill Containment Pallet
Pallet Finish
Painted
Grate Color
Blue
Item
IBC Tote Dispensing Systems
Forklift Pockets
2-Way
Pallet Material
Steel
Load Capacity
10,000 lb
Grate Material
Steel
For Number of IBC
2
Product Weight
931 lb
Pallet Color
Blue
Color
Blue
Spill Capacity
385 gal
Standards
EPA, NFPA, OSHA, SPCC, UFC
Insert Weight
931 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Tote Dispensing Systems, Spill Capacity 385 gal, Length 109 in, Width 73 in, Height 32 in, Material Steel

Ratings & reviews