Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Safety Cabinets with Charging Outlets
- Mfr # M31-8310
- Zoro # G424487071
product price:Â
$
20,854.99
/ea
Key Features
Color
Gray
Overall Height
77 in
Material
Steel
Number of Shelves
3
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M31-8310
- Zoro #
- G424487071
- UPC #
- 810171234438
- Country of Origin
- United States
- Item
- Safety Cabinets with Charging Outlets
- Color
- Gray
- Material
- Steel
- Number of Shelves
- 3
- Number of Doors
- 2
- Number of Outlets
- 20
- Charging Capacity
- 10.5 kWh
- Shelf Weight Capacity
- 165 lb
- Door Closure
- Automatic
- Locking
- Lockable
- Input Voltage
- 120V
- Includes Power Supply
- Cord Included
- Features
- 90 min Fire Resistant, Adjustable Feet, Bottom Collecting Sump, Smoke Detector
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 77 in
- Overall Width
- 24 in
- Overall Depth
- 47 in
- Fits Chest Size
- 90 min Fire Resistant, Adjustable Feet, Bottom Collecting Sump, Smoke Detector
Description
Safety Cabinets with Charging Outlets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.