Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Shelving, Steel, 12 ga
- Mfr # K32-3140
- Zoro # G623352507
product price:Â
$
5,656.99
/ea
Key Features
Overall Depth
24 in
Finish
Painted
Overall Width
72 in
Standards
EPA, NFPA, OSHA, UFC
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K32-3140
- Zoro #
- G623352507
- UPC #
- 00810171231604
- Country of Origin
- United States
- Item
- IBC Tote Dispensing Systems
- Finish
- Painted
- Standards
- EPA, NFPA, OSHA, UFC
- Number of Shelves
- 4
- Color
- Blue
- Shelf Configuration
- Starter Unit
- Shelving Gauge
- 12 ga
- Duty Rating
- Heavy-Duty
- Assembled
- Unassembled
- Load Capacity per Shelf
- 250 lb
- Whole Unit Load Capacity
- 2,000 lb
- Frame Material
- Steel
- Post Gauge
- 12 ga
- Shelf Adjustment Increments
- 1 1/2 in
- Post Construction
- Angle
- Spill Reservoir Capacity
- 66 gal
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 72 in
- Overall Height
- 88 in
Description
Spill Containment Shelving,Steel,12 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.