Shop DES-CASE
See all product information
Create Account
Desiccant Breather Adapter, White
- Mfr # DC-17-T
- Zoro # G524146793
product price:Â
$
21.55
/ea
Sold in multiples of 6 for
$129.30
Key Features
Overall Width
1 5/8 in
Material
PVC
Overall Length
1 5/8 in
Overall Diameter
1 5/8 in
Compatible with Manufacturer Model Number
DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-17-T
- Zoro #
- G524146793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Overall Diameter
- 1 5/8 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
- Fits Chest Size
- 1 in NPT Female to 3/4 in NPT Male
Details
- Material
- PVC
- Compatible with Manufacturer Model Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Item
- Desiccant Breather Adapter
- Color
- White
- Features
- 1 in NPT Female to 3/4 in NPT Male
- Product Type
- PVC Female to Male Adapter
- Compatible with Mfr. Model Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Compatible Manufacturer Part Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Compatible Manufacturer Model Number
- DC-HG-8, DC-ND-3, DC-VG-2, DC-VG-3, DC-VG-4, TDB121R-1N, TDB121RV-1N, TDB93R-1N, TDB93RV-1N, TDB96R-1N, TDB96RV-1N
- Shell Material
- PVC
- Wire Color
- White
Description
Desiccant Breather Adapter, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.