Desiccant Breather, Polycarbonate Body
- Mfr # DC-HG-8
- Zoro # G724159159
product price:Â
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
9 3/4 in
Thread Size
1"
Body Material
Polycarbonate
Temperature Rating - Maximum
200 Degrees F
Product Type
Desiccant Breathers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-HG-8
- Zoro #
- G724159159
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 3/4 in
- Thread Size
- 1"
- Particle Size
- 3 micron
- Overall Diameter
- 4 1/8 in
Details
- Body Material
- Polycarbonate
- Temperature Rating - Maximum
- 200 Degrees F
- Product Type
- Desiccant Breathers
- Thread Type
- BSPP, BSPT, NPT
- Thread Gender
- Male
- Item
- Desiccant Breather
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
Description
Desiccant Breather, Thread Size 1 In.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Sodium cyanide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.