Shop DESIGN HARDWARE
See all product information
Create Account
Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # DH-X-75-F-26D
- Zoro # G209481355
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Lockset Type
Mechanical
Strike Plate Height
4 7/8 in
Trim Plate Shape
Round
Strike Plate Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Strike Plate Height
- 4 7/8 in
- Strike Plate Width
- 1 1/4 in
- Fits Chest Size
- Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Passage Lock, Flat Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.