Amherst 1325 in 1Light Burnt Umber Outdoor Wall Lantern Dark Sky

  • Mfr # 97591-BU

  • Zoro # G507352517


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
6.5 in
Height
13.25 in
Length
8.75 in
Series
Amherst
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97591-BU
Zoro #
G507352517
UPC #
046335923416
Country of Origin
China

Dimensions

Width
6.5 in
Height
13.25 in
Length
8.75 in

Details

Item
Wall Lantern
Voltage
120
Series
Amherst
Light Technology
Incandescent
Watts
60
Finish
Burnt
Fixture Housing Material
Cast Aluminum
Mounting
Wall
Type
Outdoor
Fixture Housing Color
Burnt Umber
Type - Wall Pack Fixtures
Traditional
Number of Light Bulbs Required
1
Extension
8.75 in
Dimmable
Yes
Color Tuning
No
Bulb Base Type
Medium
Bulb Shape
E26
Location
Rated for Dry, Damp, or Wet exterior areas

Description

The Amherst Collection comes in Burnt Umber This Traditional Amherst 6 Wall Lantern Dark Sky will compliment the dcor in any room of your home Made with Cast Aluminum construction to endure harsh outdoor environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.